Beli jet pumps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Parker Hydraulic Colorflow In-Line General Purpose Needle ValveDeskripsi:Parker’s N series valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments.Markets:- Factory Automation- Machine Tools- Marine- Material Handling- Mining- Miscellaneous Industrial- Miscellaneous Manufacturing- Molding- Oil &Gas- Power Generation- Vehicle Assembly FacilitiesApplications:- Suitable for general hydraulic applicationsatribut:
- Media: Oil
- Knob Option: Standard Knob
- Needle Option: Standard
- Product Style: Needle Valve
- Actuation Type: Manual
- Body Material: Steel
- Connection Type: NPT
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature (°C): 121
- Minimum Operating Temperature (°C): -40
- Mounting Type: Inline
- Seal Material: Nitrile
- Parker Hydraulic Control ValveDeskripsi:Hydraulic check valves are designed to control the direction or flow of hydraulic fluids in a hydraulic system. They provide free flow in 1 direction and dependable shutoff in the opposite direction. Brass valves are for pneumatic and medium-pressure hydraulic applications. Steel valves are for high-pressure hydraulic applications.
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- JTC Seal Pulleratribut:
- Overall Length (mm): 315
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Parker Hydraulic Manual Ball Valveatribut:
- UNSPSC: 40141608
- Body Material - Hydraulic Valves: Steel
- Item - Hydraulic Ball Valves: Hydraulic Ball Valve
- Valve Ways and Positions: 2-Way/2-Position
- Parker Hydraulic Directional Control ValveDeskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applicationsatribut:
- Function: 3-Way
- Input Voltage (V): 24 DC
- Protection Class: IP65
- Actuation Type: Solenoid
- Body Material: Cast iron
- Connection Type: Connector as per EN 175301-803
- For Fluid Type: Hydraulic oil according to DIN 51524
- Maximum Flow Rate (L/minute): 70
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature: 60
- Minimum Operating Temperature (°C): -25
- Mounting Position: Unrestricted, preferably horizontal
- Mounting Type: Subplate mounting
- Operation Type: Direct
- Port Connection: NG06 / CETOP 03
- Product Series: Directional control valve
- Seal Material: NBR
- Solenoid Option: Standard
- Spool Code: 020
- Spool Position: 2 positions, spring offset in position b, operated in position a
- DIXON VALVE COUPLING Pneumatic Flow Control & Needle Valveatribut:
- UNSPSC: 31160000
- Country of Origin: China (subject to change)
- IGUS chainflex® cables for flexible applicationsDeskripsi:A long-life movable cable exclusively for cable carriers.* We do not deliver to private homes (detached houses / apartments).atribut:
- Cable Length (m): 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EMC QSC Series Flow Control Valveatribut:
- Series No.: QSC:Flow control valve (precise type)
- Working Pressure (MPa): 0.05~1.0
- Guaranteed Pressure (MPa): 1.5
- Parker Hydraulic Port Air Operated Valveatribut:
- Part Number: PHP530D-10
- Valve Type: 2way
- Actuation: Air Operated
- Size (inch): 3/8
- Body Material: Anodized Aluminium
- Seal Material: Nitrile
- Flow Capacity: 1.6
- Genebre Globe Valve Control (Katup Globe)Deskripsi:Body: carbon steel WCB.DIN PN 16 flange ends.atribut:
- Body Material: A216 WCB
- Connection Type: Raised Face Flange
- Disc Material: SS304
- Operation: Pneumatic Diaphragm Actuator Spring Return
- Seat Material: PPL
- Toyooki Flow Control Valve (Katup Kontrol Aliran)Deskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
Daftar Harga jet pumps Terbaru October 2026
| Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) | Rp999.900 |
| SMC Flow Control Valve (Katup Kontrol Aliran) | Rp239.900 |
| Parker Flow Control Valve | Rp1.999.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Parker Hydraulic Colorflow In-Line General Purpose Needle Valve | Rp1.199.900 |
| Parker Hydraulic Control Valve | Rp789.900 |
| Parker Solenoid Valve Coils | Rp829.900 |
| JTC Seal Puller | Rp299.900 |
| Parker Hydraulic Cartridge Valve | Rp759.900 |
| Parker Hydraulic Manual Ball Valve | Rp2.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/laP107355766-2.jpg)
/3sP105673136-11.jpg)

%20(Katup%20Solenoid)/puP106870930-1.jpg)












/0jP112185019-1.jpg)

/n1P106844829-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)